HMCP100R3 - HMCP Standard Mag Style W/Aluminum Collars

Eaton

  • $2106.55 (Each)
  • $2,106.55 (Each)
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
HMCP100R3
Manufacturer
Eaton
Manufacturer's Part Number
HMCP100R3
Description
HMCP Standard Mag Style W/Aluminum Collars
Motor Cicuit Protector, 100 A, Nema 3 Starter Size, 300 to 1000 A Trip Setting, Magnetic Trip Tripping Mechanism, Line and Load Lug Terminal, 600 V Ac;250 V DC, F-Frame Frame, 6 In Overall Height, 3.38 In Overall Length
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150764 / 00786679150764
Weight per unit
4.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,106.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Other Links
 
 
HMCP100R3 - Other
 
HMCP100R3 - Other
 
HMCP100R3 - Other
Images
 
 
HMCP100R3 - Small Image
 
HMCP100R3 - Large Image
Attachments
 
 
HMCP100R3 - Specification Sheet
Brochures
 
 
HMCP100R3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HMCP100R3.
Jump To:

Cross Referenced

These items are similar to HMCP100R3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E2F100RM Eaton 00786679064382
HMCP070M2 Eaton 00786679150757
HMCP070M2C Eaton 00786679150849
HMCP100R3 Eaton 00786679150764
HMCPE070M2C Eaton 00786679113684
SELA36AI0060 GENERAL ELECTRIC 00783164211535
SELA36AI0100 GENERAL ELECTRIC 00783164211542
5B867 WW GRAINGER n/a
FAL3610016M Schneider Electric 00785901128533
TEC36100 GENERAL ELECTRIC n/a
T3S100MW Rockwell Automation n/a
HJL36100M73 Schneider Electric 00785901647706

* All prices subject to change.

Begin Live Chat