HMCP030H1 - HMCP Standard Mag Style W/Aluminum Collars

Eaton

  • $1272.25 (Each)
  • $1,272.25 (Each)

In-Stock: 1 available locally (Hobbs, NM) (change location)
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
HMCP030H1
Manufacturer
Eaton
Manufacturer's Part Number
HMCP030H1
Description
HMCP Standard Mag Style W/Aluminum Collars
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, Three-Pole, Frame J-K, 90-300 A, Series C
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679150733 / 00786679150733
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,272.25 (Each)
Stock Availability
Hobbs
1 (Check another store)
Odessa
0
All Stores
12
Resources
Images
 
 
HMCP030H1 - Small Image
 
HMCP030H1 - Large Image
 
HMCP030H1 - Video
Attachments
 
 
HMCP030H1 - Specification Sheet
Brochures
 
 
HMCP030H1 - Brochure
Other Links
 
 
HMCP030H1 - Other
 
HMCP030H1 - Other
 
HMCP030H1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
HMCP STANDARD MAG STYLE W/ALUMINUM COLLARS
Product Type
HMCP ST&Ard Mag Style W/Aluminum Collars
extra long description
ETN HMCP030H1 HMCP ST&ARD MAG STYLE
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, Three-pole, Frame J-K, 90-300 A, Series C
Additional Information
media
Yes
dimensions
7.4000 IN X 5.0000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP030H1
GTIN
00786679150733
UPC
786679150733
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

A-L

Location Stock Available
Hereford
2 View Store

M-Z

Location Stock Available
Wichita Falls
1 View Store
These alternate items can be purchased instead of HMCP030H1.
Jump To:

Cross Referenced

These items are similar to HMCP030H1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E2F030EMU62 Eaton 00786679029923
GMCP003A0C Eaton 00786679153802
GMCP007C0C Eaton 00786679153819
GMCP015E0C Eaton 00786679153826
HMCP003A0 Eaton 00786679150702
HMCP007C0 Eaton 00786679150719
HMCP015E0 Eaton 00786679150726
HMCP030H1 Eaton 00786679150733
SELA36AI0007 GENERAL ELECTRIC 00783164211528
SELA36AI0030 GENERAL ELECTRIC 00783164227086
ED63A002 Siemens 00783643210790
ED63A003 Siemens 00783643210806
ED63A010 Siemens 00783643210820
MCP0358C Westinghouse n/a

* All prices subject to change.

Begin Live Chat