GHQRD2030 - GHQ Remote BKR, 1 P/15A, 277V 14kaic

Eaton Corp

  • $2011.80 (Each)
  • $2,011.80 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHQRD2030
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
GHQ Remote BKR, 1 P/15A, 277V 14kaic
Type GHQ Remote Operated Circuit Breaker, Two-Pole, 30A, 14 Kaic, 277V, 24 VDC Solenoid Operated, Rectified Ac or Half Rectified Ac
Slang Terms

Suggest a New Term
Categories
- On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Arc Fault Afci Bolt-On Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685703527 / 00786685703527
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,011.80 (Each)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
28
Resources
Images
 
 
GHQRD2030 - Small Image
 
GHQRD2030 - Large Image
 
GHQRD2030 - Large Image
 
GHQRD2030 - Large Image
Attachments
 
 
GHQRD2030 - Specification Sheet
Other Links
 
 
GHQRD2030 - Other
 
GHQRD2030 - Other
 
GHQRD2030 - Other
 
GHQRD2030 - Other
Brochures
 
 
GHQRD2030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Interrupt Rating
14 kAIC
Poles
Two-pole
Voltage Rating
277V
Descriptions
Description
GHQ REMOTE BKR, 1 P/15A, 277V 14KAIC
Extra Long Description
ETN GHQRD2030 GHQ REMOTE bkr, 1 P/1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Type GHQ Remote Operated Circuit Breaker, Two-pole, 30A, 14 kAIC, 277V, 24 Vdc solenoid operated, Rectified AC or half rectified AC
Product Type
GHQ Remote BKR, 1 P/15A, 277V 14kaic
Additional Information
Dimensions
6.2500 IN X 3.2500 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHQRD2030
GTIN
00786685703527
UPC
786685703527
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
Standard
CSA Std. C22.2 No. 5,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
28 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat