GHQRD1020 - GHQ Remote BKR, 1 P/15A, 277V 14kaic

Eaton

  • $909.70 (Each)
  • $909.70 (Each)

In-Stock: 451 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHQRD1020
Manufacturer
Eaton
Manufacturer's Part Number
GHQRD1020
Description
GHQ Remote BKR, 1 P/15A, 277V 14kaic
Eaton Type GHQ Remote Operated Circuit Breaker, Single-Pole, 20A, 14 Kaic, 277V, 24 VDC Solenoid Operated, Rectified Ac or Half Rectified Ac
Slang Terms

Suggest a New Term
Categories
- On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Arc Fault Afci Bolt-On Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685703480 / 00786685703480
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$909.70 (Each)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
451
Resources
Other Links
 
 
GHQRD1020 - Other
 
GHQRD1020 - Other
 
GHQRD1020 - Other
 
GHQRD1020 - Other
Images
 
 
GHQRD1020 - Small Image
 
GHQRD1020 - Large Image
 
GHQRD1020 - Large Image
 
GHQRD1020 - Large Image
Attachments
 
 
GHQRD1020 - Specification Sheet
Brochures
 
 
GHQRD1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Interrupt Rating
14 kAIC
Poles
Single-pole
Voltage Rating
277V
Descriptions
Description
GHQ REMOTE BKR, 1 P/15A, 277V 14KAIC
Extra Long Description
ETN GHQRD1020 GHQ REMOTE bkr, 1 P/1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton Type GHQ Remote Operated Circuit Breaker, Single-pole, 20A, 14 kAIC, 277V, 24 Vdc solenoid operated, Rectified AC or half rectified AC
Product Type
GHQ Remote BKR, 1 P/15A, 277V 14kaic
Additional Information
Dimensions
6.2500 IN X 3.2500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHQRD1020
GTIN
00786685703480
UPC
786685703480
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
Standard
CSA Std. C22.2 No. 5,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 451

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
451 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat