GHB3030S1 - GHB3030 W/S/T 120VAC LH

Eaton

  • $2581.63 (Each)
  • $2,581.63 (Each)
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
GHB3030S1
Manufacturer
Eaton
Manufacturer's Part Number
GHB3030S1
Description
GHB3030 W/S/T 120VAC LH
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679010303 / 00786679010303
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,581.63 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
GHB3030S1 - Other
 
GHB3030S1 - Other
 
GHB3030S1 - Other
 
GHB3030S1 - Other
Images
 
 
GHB3030S1 - Small Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Large Image
 
GHB3030S1 - Video
Attachments
 
 
GHB3030S1 - Specification Sheet
Brochures
 
 
GHB3030S1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0