GHB3020 - Type GHB BRKR 3P 20A 277/480VAC Max 125/250VDC Max

Eaton

  • $451.22 (Each)
  • $451.22 (Each)

  • $3,609.76 (Per 8)

In-Stock: 1 available locally (North Fort Worth, TX) ( change location)
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
GHB3020
Manufacturer
Eaton
Manufacturer's Part Number
GHB3020
Description
Type GHB BRKR 3P 20A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911266 / 00786679911266
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$451.22 (Each)
Standard Packaging
$3,609.76 (Per 8)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
174
All Stores
1,403
Resources
Images
 
 
GHB3020 - Small Image
 
GHB3020 - Large Image
 
GHB3020 - Large Image
 
GHB3020 - Large Image
 
GHB3020 - Large Image
 
GHB3020 - Video
Attachments
 
 
GHB3020 - Specification Sheet
Brochures
 
 
GHB3020 - Brochure
Other Links
 
 
GHB3020 - Other
 
GHB3020 - Other
 
GHB3020 - Other
 
GHB3020 - Other
 
GHB3020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Current Rating
20 A
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 20 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 20A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3020 GHB CB 3P 20A 277/480VA
Additional Information
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3020
GTIN
00786679911266
UPC
786679911266
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,403

Location search:
These alternate items can be purchased instead of GHB3020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3020.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3020
  • North Fort Worth Availability: 1
  • Total Availability: In Stock
  • MFR Part #: GHB3020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($451.22) ·
GHB3020 - Eaton Corp

North Fort Worth Availability: In Stock

Total Availability: In Stock

Book Price

$451.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB3020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3020 Eaton 00786679911266
TEY320 GENERAL ELECTRIC 00783164181029
3TW38 WW GRAINGER n/a
BQD320 ITE n/a
EDB34020 Schneider Electric 00785901875246
BQD320 Siemens 00783643277359

* All prices subject to change.

Begin Live Chat