GFTCB250 - BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg

Eaton

  • $329.42 (Each)
  • $329.42 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
GFTCB250
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB250
Description
BR 2 Pole 50A GFST 120/240V 10 Kaic #14-4 Awg
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025997 / 00786676025997
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.42 (Each)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
7
Resources
Attachments
 
 
GFTCB250 - Specification Sheet
Images
 
 
GFTCB250 - Small Image
 
GFTCB250 - Large Image
 
GFTCB250 - Large Image
 
GFTCB250 - Large Image
Brochures
 
 
GFTCB250 - Brochure
Other Links
 
 
GFTCB250 - Other
 
GFTCB250 - Other
 
GFTCB250 - Other
 
GFTCB250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Interrupt Rating
10 kAIC
Poles
Two-pole
Voltage Rating
120/240 V
Wire Size
#14 to #4 AWG
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
BR 2 POLE 50A GFST 120/240V 10 KAIC #14-4 AWG
Extra Long Description
ETN GFTCB250 BR 2 POLE 50A GFST, 12
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Long Description
Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Product Type
Ground Fault Circuit Breaker
Short Description
2P Ground Fault Circuit Breaker, 50 A,Common Trip, Plug-On
Additional Information
Circuit Breaker Type
Ground Fault Circuit Breaker
Dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
Tripping Mechanism
Common
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GFTCB250
GTIN
00786676025997
UPC
786676025997
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.7 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 943,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store
Tyler
1 View Store

A-L

Location Stock Available
Corsicana
4 View Store

M-Z

Location Stock Available
Pecos
1 View Store
These alternate items can be purchased instead of GFTCB250.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat