GFTCB225 - BR 2 Pole 25A GFST 120/240V 10 Kaic #14-4 Awg

Eaton

  • $181.09 (Each)
  • $181.09 (Each)

  • $1,810.90 (Per 10)

In-Stock: 11 available at other locations ( find a store with stock)
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
GFTCB225
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB225
Description
BR 2 Pole 25A GFST 120/240V 10 Kaic #14-4 Awg
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 25 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025966 / 00786676025966
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.09 (Each)
Standard Packaging
$1,810.90 (Per 10)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
11
Resources
Attachments
 
 
GFTCB225 - Specification Sheet
Images
 
 
GFTCB225 - Small Image
 
GFTCB225 - Large Image
 
GFTCB225 - Large Image
 
GFTCB225 - Large Image
Brochures
 
 
GFTCB225 - Brochure
Other Links
 
 
GFTCB225 - Other
 
GFTCB225 - Other
 
GFTCB225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
10
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
BR 2 POLE 25A GFST 120/240V 10 KAIC #14-4 AWG
Extra Long Description
ETN GFTCB225 BR 2 POLE 25A GFST, 12
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Ground fault personnel protection circuit breakers,25 A,10 kAIC,Two-pole,120/240 V,GFTCB,Common,#14-4 AWG,Ground fault circuit interrupter,GFI
Product Type
BR 2 Pole 25A GFST, 120/240V, 10 Kaic
Additional Information
Dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB225
GTIN
00786676025966
UPC
786676025966
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
Standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
9 View Store

A-L

Location Stock Available
League City
1 View Store

M-Z

Location Stock Available
Mesa
1 View Store

* All prices subject to change.

Begin Live Chat