GFTCB115 - 1P 15A Self-Test Ground Fault Breaker

Eaton

  • $90.84 (Each)
  • $90.84 (Each)

  • $1,816.80 (Per 20)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB115
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB115
Description
1P 15A Self-Test Ground Fault Breaker
Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680129766 / 00786680129766
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.84 (Each)
Standard Packaging
$1,816.80 (Per 20)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
15
Resources
Images
 
 
GFTCB115 - Small Image
 
GFTCB115 - Large Image
 
GFTCB115 - Large Image
 
GFTCB115 - Large Image
 
GFTCB115 - Large Image
Attachments
 
 
GFTCB115 - Specification Sheet
Other Links
 
 
GFTCB115 - Other
 
GFTCB115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Interrupt Rating
10 kAIC
Poles
Single-pole
Voltage Rating
120/240 V ac
Wire Size
#14 to #4 AWG
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
1P 15A SELF-TEST GROUND FAULT BREAKER
Extra Long Description
ETN GFTCB115 Ground fault, 1-pole,
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code.
Long Description
Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.5 lb
Product Type
Ground Fault Circuit Breaker
Short Description
1P Ground Fault Circuit Breaker, 15 A, 120/240 VAC
Additional Information
Circuit Breaker Type
Ground Fault Circuit Breaker
Dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Mounting Type
Plug-On
Overall Height
1 in
Overall Width
1 in
Standards Met
IGCC Standards 4897
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GFTCB115
GTIN
00786680129766
UPC
786680129766
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
Standard
UL 943,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Granbury
14 View Store

M-Z

Location Stock Available
Mesa
1 View Store
These alternate items can be purchased instead of GFTCB115.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB115, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat