FH55 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 3 available locally (Hereford, TX) (change location)
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
FH55
Manufacturer
Eaton
Manufacturer's Part Number
FH55
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Size 2, A200/B100 Heater, Nema, Ambient .25-.27, .29-.31A, Non-Comp 32.1-35.2, 38.0-41.9A, Used With Starter Size 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670515 / 00786678670515
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Hereford
3 (Check another store)
Amarillo
5
All Stores
38
Resources
Images
 
 
FH55 - Small Image
 
FH55 - Large Image
 
FH55 - Large Image
 
FH55 - Large Image
 
FH55 - Large Image
Attachments
 
 
FH55 - Specification Sheet
Other Links
 
 
FH55 - Other
 
FH55 - Other
 
FH55 - Other
 
FH55 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Size 2, A200/B100 Heater, NEMA, Ambient .25-.27, .29-.31A, Non-Comp 32.1-35.2, 38.0-41.9A, Used with Starter Size 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Size 2
Product Type
FH Heater 30.90-33.30a
extra long description
ETN FH55 FH HEATER 30.90-33.30A
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH55
Brand
Eaton
GTIN
00786678670515
UPC
786678670515
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
5 View Store
Hereford
3 View Store

M-Z

Location Stock Available
Pecos
6 View Store

* All prices subject to change.

Begin Live Chat