FH49 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 5 available locally (Andrews, TX) (change location)
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
FH49
Manufacturer
Eaton
Manufacturer's Part Number
FH49
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 1, and 2, A200/B100 Heater, Nema, Ambient 19.9-21.7, 23.0-25.2A, Non-Comp 18.4-20.2, 22.0-23.9A, Used With Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670331 / 00786678670331
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Andrews
5 (Check another store)
Odessa
3
All Stores
304
Resources
Images
 
 
FH49 - Small Image
 
FH49 - Large Image
 
FH49 - Large Image
 
FH49 - Large Image
Attachments
 
 
FH49 - Specification Sheet
Other Links
 
 
FH49 - Other
 
FH49 - Other
 
FH49 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
FH Heater 19.80-21.20a
extra long description
ETN FH49 FH HEATER 19.80-21.20A
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient 19.9-21.7, 23.0-25.2A, Non-Comp 18.4-20.2, 22.0-23.9A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 1, and 2
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH49
Brand
Eaton
GTIN
00786678670331
UPC
786678670331
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 304

Location search:

Distribution Centers

Location Stock Available
Lubbock
6 View Store

A-L

Location Stock Available
Hereford
2 View Store
Lawton
282 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat