FH45 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FH45
Manufacturer
Eaton
Manufacturer's Part Number
FH45
Description
Heater A
Heater, Nema Starter, Thermal and Fast Trip, Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A, 1 Phase, 0.02 LB
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670218 / 00786678670218
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH45 - Small Image
 
FH45 - Large Image
 
FH45 - Large Image
 
FH45 - Large Image
 
FH45 - Large Image
Specifications Sheets
 
 
FH45 - Specification Sheet
Attachments
 
 
FH45 - Specification Sheet
Other Links
 
 
FH45 - Other
 
FH45 - Other
 
FH45 - Other
Features
Number of Phases
1
Descriptions
Product Type
Heater
Long Description
Heater, NEMA Starter, Thermal and Fast Trip, Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A, 1 Phase, 0.02 lb
Short Description
Heater Thermal and Fast Trip
Description
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Special Features
Used with Starter Sizes 0,1, and 2
extra long description
ETN FH45 FH HEATER 15.00-16.00A
Additional Information
Starter Type
NEMA
full load current range
Ambient 13.6 to 14.9 A;15.8 to 17.2 A;Non-Comp 12.7 to 13.8 A;15.4 to 16.6 A
for use with
Starter Sizes 0;1;2
Standards Met
UL Listed;CSA Certified
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
FH45
Brand
Eaton Corp
GTIN
00786678670218
UPC
786678670218
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Safety and Emergency Exit Devices
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of FH45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FH45.

Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, N...
  • Our Part #: FH45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FH45
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.94)
FH45 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.94

Each

QTY:
Each
Add

* All prices subject to change.