FH42 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 10 available locally (Amarillo, TX) ( change location)
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
FH42
Manufacturer
Eaton
Manufacturer's Part Number
FH42
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670126 / 00786678670126
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Amarillo
10 (Check another store)
All Stores
62
Resources
Images
 
 
FH42 - Small Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
Attachments
 
 
FH42 - Specification Sheet
Other Links
 
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
FH Heater 11.40-12.20a
extra long description
ETN FH42 FH HEATER 11.40-12.20A
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
Trip Type
Thermal and Fast Trip
dimensions
2.1000 IN X 1.4000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
FH42
Brand
Eaton
GTIN
00786678670126
UPC
786678670126
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat