FH32 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 8 available locally (Texarkana, TX) (change location)
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
FH32
Manufacturer
Eaton
Manufacturer's Part Number
FH32
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 4.08-4.39, 4.72-5.14A, Non-Comp 3.80-4.11, 4.62-4.9A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629834 / 00786678629834
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Texarkana
8 (Check another store)
All Stores
47
Resources
Images
 
 
FH32 - Small Image
 
FH32 - Large Image
 
FH32 - Large Image
 
FH32 - Large Image
 
FH32 - Large Image
Attachments
 
 
FH32 - Specification Sheet
Other Links
 
 
FH32 - Other
 
FH32 - Other
 
FH32 - Other
 
FH32 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
FH Heater 4.82-5.26a
extra long description
ETN FH32 FH HEATER 4.82-5.26A
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 4.08-4.39, 4.72-5.14A, Non-Comp 3.80-4.11, 4.62-4.9A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH32
Brand
Eaton
GTIN
00786678629834
UPC
786678629834
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
8 View Store

M-Z

Location Stock Available
Pecos
3 View Store

* All prices subject to change.

Begin Live Chat