FD3040L - Type FD BRKR 3P 40A 600VAC Max 18K Aic

Eaton

  • $2104.26 (Each)
  • $2,104.26 (Each)
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
FD3040L
Manufacturer
Eaton
Manufacturer's Part Number
FD3040L
Description
Type FD BRKR 3P 40A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305683 / 00786679305683
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,104.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
FD3040L - Small Image
 
FD3040L - Large Image
 
FD3040L - Large Image
 
FD3040L - Large Image
 
FD3040L - Video
Attachments
 
 
FD3040L - Specification Sheet
Other Links
 
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
 
FD3040L - Other
Brochures
 
 
FD3040L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Weatherford
1 View Store
These alternate items can be purchased instead of FD3040L.
Jump To:

Cross Referenced

These items are similar to FD3040L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD3040L Eaton n/a
EGH304OFFG Eaton n/a
EGS3040FFG Eaton 00782114877142
FD3040L Eaton 00786679305683
GHC3040D Eaton n/a
SEHA36AT0060SRPE60A40TCAL18 GENERAL ELECTRIC n/a
THED136040WL GENERAL ELECTRIC 00783164062809
140UG2C3C40 Rockwell Automation n/a
140UH6C3C40 Rockwell Automation n/a
ABT1N040TL Rockwell Automation n/a
D273K10A Rockwell Automation n/a
T1N040TL Rockwell Automation n/a
HGL36040 Schneider Electric 00785901598749
NGG3S040L Siemens n/a

* All prices subject to change.

Begin Live Chat