EGB3125FFG - E 3P 125A 18KA @ 415 & 480V Fixed Thermal Fixed Ma

Eaton

  • $2077.27 (Each)
  • $2,077.27 (Each)

Availability: Currently Out Of Stock
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
EGB3125FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3125FFG
Description
E 3P 125A 18KA @ 415 & 480V Fixed Thermal Fixed Ma
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, Metric, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876442 / 00782114876442
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,077.27 (Each)
Resources
Images
 
 
EGB3125FFG - Small Image
 
EGB3125FFG - Large Image
 
EGB3125FFG - Large Image
 
EGB3125FFG - Large Image
 
EGB3125FFG - Video
Attachments
 
 
EGB3125FFG - Specification Sheet
Brochures
 
 
EGB3125FFG - Brochure
Other Links
 
 
EGB3125FFG - Other
 
EGB3125FFG - Other
 
EGB3125FFG - Other
 
EGB3125FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 125A 18KA @ 415 & 480V FIXED THERMAL FIXED MA
Product Type
E 3P 125A 18KA 415&480V FXD Therm & Mag
extra long description
ETN EGB3125FFG E 3P 125A 18kA 415&4
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 125A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, Metric, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGB3125FFG
GTIN
00782114876442
UPC
782114876442
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
2.93
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
IEC Rated,CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGB3125FFG.
Jump To:

Cross Referenced

These items are similar to EGB3125FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB3125FFG Eaton 00782114876442
FDB3125L Eaton 00786679306055
TED134125WL GENERAL ELECTRIC 00783164204131
TED136125WL GENERAL ELECTRIC 00783164092080
140UH2C3D12 Rockwell Automation n/a
14OUH2C3D12 Rockwell Automation n/a
HDL36125 Schneider Electric 00785901955849
FD63B125L Siemens 00783643005303

* All prices subject to change.

Begin Live Chat