EGB1015FFG - E 1 Pole BRKR 15A 18 Ka @ 277VAC Ul/IEC

Eaton

  • $386.34 (Each)
  • $386.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGB1015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB1015FFG
Description
E 1 Pole BRKR 15A 18 Ka @ 277VAC Ul/IEC
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114984550 / 00782114984550
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$386.34 (Each)
Resources
Images
 
 
EGB1015FFG - Small Image
 
EGB1015FFG - Large Image
 
EGB1015FFG - Large Image
 
EGB1015FFG - Large Image
 
EGB1015FFG - Video
Attachments
 
 
EGB1015FFG - Specification Sheet
Brochures
 
 
EGB1015FFG - Brochure
Other Links
 
 
EGB1015FFG - Other
 
EGB1015FFG - Other
 
EGB1015FFG - Other
 
EGB1015FFG - Other
Features
Poles
1
Current Rating
15 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 1 POLE BRKR 15A 18 KA @ 277VAC UL/IEC
Product Type
E 1P BRK, 15 A, 18 Ka @ 277VAC, Ul/IEC
extra long description
ETN EGB1015FFG E 1P BRK, 15 A, 18 k
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 15A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 1.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGB1015FFG
GTIN
00782114984550
UPC
782114984550
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Molded case circuit breaker
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
You must have an account to view stock levels
There were no add-on items found for EGB1015FFG.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds