DNBA2020 - Bolt On 20A Duplex

Eaton

  • $131.16 (Each)
  • $131.16 (Each)

  • $1,573.92 (Per 12)

In-Stock: 1 available locally (Edmond, OK) (change location)
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
DNBA2020
Manufacturer
Eaton
Manufacturer's Part Number
DNBA2020
Description
Bolt On 20A Duplex
Eaton Bab Thermal Magnetic Circuit Breaker, Thermal Magnetic Circuit Breakers, 20A, 10 Kaic, Two-Pole, #14-4 Awg, Dnba
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114304709 / 00782114304709
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.16 (Each)
Standard Packaging
$1,573.92 (Per 12)
Stock Availability
Edmond
1 (Check another store)
Oklahoma City
174
All Stores
279
Resources
Images
 
 
DNBA2020 - Small Image
 
DNBA2020 - Large Image
 
DNBA2020 - Large Image
 
DNBA2020 - Large Image
 
DNBA2020 - Video
Attachments
 
 
DNBA2020 - Specification Sheet
Brochures
 
 
DNBA2020 - Brochure
Other Links
 
 
DNBA2020 - Other
 
DNBA2020 - Other
 
DNBA2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Poles
2
Descriptions
Description
BOLT ON 20A DUPLEX
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Product Type
Bolt On 20A Duplex
extra long description
ETN DNBA2020 BOLT ON 20A DUPLEX
Long Description
Eaton BAB thermal magnetic circuit breaker,Thermal magnetic circuit breakers,20A,10 kAIC,Two-pole,#14-4 AWG,DNBA
Additional Information
media
Yes
dimensions
3.5000 IN X 0.4000 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DNBA2020
GTIN
00782114304709
UPC
782114304709
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified
Application
OtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat