CLGF115 - Classified Gfci 1 Pole 10KAIC 15A Pigtail Neutral

Eaton

  • $132.53 (Each)
  • $132.53 (Each)
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
CLGF115
Manufacturer
Eaton
Manufacturer's Part Number
CLGF115
Description
Classified Gfci 1 Pole 10KAIC 15A Pigtail Neutral
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031503 / 00786689031503
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.53 (Each)
Resources
Images
 
 
CLGF115 - Small Image
 
CLGF115 - Large Image
 
CLGF115 - Large Image
 
CLGF115 - Large Image
Attachments
 
 
CLGF115 - Specification Sheet
Brochures
 
 
CLGF115 - Brochure
Other Links
 
 
CLGF115 - Other
 
CLGF115 - Other
 
CLGF115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
1
connection
Plug-on
Descriptions
Description
CLASSIFIED GFCI 1 POLE 10KAIC 15A PIGTAIL NEUTRAL
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Product Type
Classified Gfci Circuit Breaker
extra long description
ETN CLGF115 Classified GFCI Circuit
Long Description
Eaton Classified 1" GFCI circuit breaker,Ground fault circuit breaker,15 A,10 kAIC,Single-pole,120/240 V,CLGF,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,GFI
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CLGF115
GTIN
00786689031503
UPC
786689031503
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
1" GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLGF115.
Jump To:

Similar Items

Similar items are close alternatives to CLGF115, though they may not be 100% alike.

Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 12...
  • Our Part #: CL115GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL115GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.67) ·
CL115GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat