CL115GF - 1P 15A 120V Ground Fault Classified Breaker

Eaton

  • $128.67 (Each)
  • $128.67 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CL115GF
Manufacturer
Eaton
Manufacturer's Part Number
CL115GF
Description
1P 15A 120V Ground Fault Classified Breaker
Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114982150 / 00782114982150
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.67 (Each)
Resources
Images
 
 
CL115GF - Small Image
 
CL115GF - Large Image
Brochures
 
 
CL115GF - Brochure
Other Links
 
 
CL115GF - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
15A
Dimensions and Weight
Height
1.25
Width
3.75
Length
6.25
Descriptions
extra long description
ETN CL115GF Type CL 1-inch Classifi
Description
1P 15A 120V GROUND FAULT CLASSIFIED BREAKER
Product Type
Type CL 1-Inch Classified Ground Fault Replacement Breaker
Long Description
Type CL 1-inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C
Special Features
Ground fault
Manufacturer Information
Manufacturers Part Number
CL115GF
Brand
Eaton
GTIN
00782114982150
UPC
782114982150
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.