CL250 - Type CL BRKR 50A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $26.46 (Each)
  • $26.46 (Each)

  • $132.30 (Per 5)

  • $661.50 (Per 25)

In-Stock: 1 available locally (Jonesboro, AR) (change location)
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
CL250
Manufacturer
Eaton
Manufacturer's Part Number
CL250
Description
Type CL BRKR 50A/2POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011693 / 00786676011693
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.46 (Each)
Carton
$132.30 (Per 5)
Standard Packaging
$661.50 (Per 25)
Stock Availability
Jonesboro
1 (Check another store)
Little Rock
0
All Stores
1,280
Resources
Images
 
 
CL250 - Small Image
 
CL250 - Large Image
 
CL250 - Large Image
Attachments
 
 
CL250 - Specification Sheet
Brochures
 
 
CL250 - Brochure
Other Links
 
 
CL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
Description
TYPE CL BRKR 50A/2POLE 120/240V 10K-CLASSIFIED 1"
extra long description
ETN CL250 CL bkr 50A/2Pole 120/240V
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
Standards Met
UL 489 Listed;IGCC 4813
for use with
Type CH Loadcenters
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL250
GTIN
00786676011693
UPC
786676011693
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,280

Location search:
These alternate items can be purchased instead of CL250.
Jump To:

Cross Referenced

These items are similar to CL250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP250 Eaton Crouse-Hinds n/a
CH245 Eaton 00782113317014
CL250 Eaton 00786676011693
THQL1250 GENERAL ELECTRIC 00783164124347
THQL2145 GENERAL ELECTRIC 00783164138191
THQP245 GENERAL ELECTRIC 00783164085761
MP250 Murray Feiss Lighting n/a
HOM250 Schneider Electric 00785901065326
Q250 Siemens 00783643148642
TB250 Thomas & Betts 00786210130590
BR250 Eaton 00786676363051
CH250 Eaton 00782113101859
CHQ250 Eaton 00782113010960
CUHBR250 Eaton n/a
GTHQL2150 GENERAL ELECTRIC n/a
THQL2150 GENERAL ELECTRIC 00783164012941
THQP250 GENERAL ELECTRIC 00783164085778
1D358 WW GRAINGER n/a
Q260 ITE n/a
D250 Siemens 00783643244450
PCB270 Siemens n/a

* All prices subject to change.

Begin Live Chat