CL215 - Type CL BRKR 15A/2POLE 120/240V 10K-Classified CKT

Eaton

  • $45.31 (Each)
  • $45.31 (Each)

  • $226.55 (Per 5)

  • $1,132.75 (Per 25)

In-Stock: 8 available locally (Tulsa, OK) (change location)
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
CL215
Manufacturer
Eaton
Manufacturer's Part Number
CL215
Description
Type CL BRKR 15A/2POLE 120/240V 10K-Classified CKT
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011624 / 00786676011624
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.31 (Each)
Carton
$226.55 (Per 5)
Standard Packaging
$1,132.75 (Per 25)
Stock Availability
Tulsa
8 (Check another store)
All Stores
190
Resources
Images
 
 
CL215 - Small Image
 
CL215 - Large Image
Attachments
 
 
CL215 - Specification Sheet
Brochures
 
 
CL215 - Brochure
Other Links
 
 
CL215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Description
TYPE CL BRKR 15A/2POLE 120/240V 10K-CLASSIFIED CKT
extra long description
ETN CL215 CL 15A/2Pole 120/240V 10K
Additional Information
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
circuit breaker type
Standard Trip Circuit Breaker
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL215
GTIN
00786676011624
UPC
786676011624
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CL215.
Jump To:

Cross Referenced

These items are similar to CL215 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP215 Eaton Crouse-Hinds n/a
CL215 Eaton 00786676011624
THQL1215 GENERAL ELECTRIC 00783164124279
MP215 Murray Feiss Lighting n/a
HOM21 Schneider Electric n/a
Q215 Siemens 00783643148352
TB215 Thomas & Betts 00786210130545

* All prices subject to change.

Begin Live Chat