CL130 - Type CL BRKR 30A/1POLE 120/240V 10K-Classified 1"

Eaton

  • $15.35 (Each)
  • $15.35 (Each)

  • $153.50 (Per 10)

  • $767.50 (Per 50)

In-Stock: 5 available locally (Burleson, TX) (change location)
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
CL130
Manufacturer
Eaton
Manufacturer's Part Number
CL130
Description
Type CL BRKR 30A/1POLE 120/240V 10K-Classified 1"
Standard Trip Circuit Breaker, 30 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011570 / 00786676011570
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.35 (Each)
Carton
$153.50 (Per 10)
Standard Packaging
$767.50 (Per 50)
Stock Availability
Burleson
5 (Check another store)
DFW RDC
29
All Stores
657
Resources
Images
 
 
CL130 - Small Image
 
CL130 - Large Image
 
CL130 - Large Image
Attachments
 
 
CL130 - Specification Sheet
Brochures
 
 
CL130 - Brochure
Other Links
 
 
CL130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
Eaton UL classified Replacement Circuit Breakersare available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboar
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Description
TYPE CL BRKR 30A/1POLE 120/240V 10K-CLASSIFIED 1"
extra long description
ETN CL130 CL 30A/1Pole 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
0.9000 IN X 3.1000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CL130
GTIN
00786676011570
UPC
786676011570
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 657

Location search:
These alternate items can be purchased instead of CL130.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CL130.

Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified ...
  • Our Part #: CL130
  • Burleson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.35) ·
CL130 - Eaton Corp

Burleson Availability: In Stock

Total Availability: In Stock

Book Price

$15.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CL130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP130 Eaton Crouse-Hinds n/a
CH22B100C Eaton 00782113097619
CL130 Eaton 00786676011570
THQL1130 GENERAL ELECTRIC 00783164012873
MP130 Murray Feiss Lighting n/a
HOM13 Schneider Electric n/a
P1224B1100CU Siemens 00040892635836
P2424B1100CU Siemens 00040892649741
Q130 Siemens 00783643148215
TB130 Thomas & Betts 00786210130408

* All prices subject to change.

Begin Live Chat