CHPSURGE10 - CH 2 Pole Pon Surge Arrstr 10 Kaic 50/60 HZ Ul LS

Eaton

  • $197.61 (Each)
  • $197.61 (Each)

In-Stock: 2 available locally (League City, TX) (change location)
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
CHPSURGE10
Manufacturer
Eaton
Manufacturer's Part Number
CHPSURGE10
Description
CH 2 Pole Pon Surge Arrstr 10 Kaic 50/60 HZ Ul LS
Eaton Type CH Surge Protective Device, Two Pole, 10 Ka In, Pon
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689885434 / 00786689885434
Weight per unit
0.603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.61 (Each)
Stock Availability
League City
2 (Check another store)
Deer Park
74
All Stores
2,355
Resources
Images
 
 
CHPSURGE10 - Small Image
 
CHPSURGE10 - Large Image
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
Type CH 2 Pole Pon Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton Type CH surge protective device,Two Pole, 10 kA In, PON
extra long description
EWD CHPSURGE10 Type CH 2 pole PON S
Description
CH 2 POLE PON SURGE ARRSTR 10 KAIC 50/60 HZ UL LS
Additional Information
dimensions
4.6300 IN X 2.9600 IN X 1.4800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPSURGE10
GTIN
00786689885434
UPC
786689885434
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
0.603
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHPSURGE10.
Jump To:

Similar Items

Similar items are close alternatives to CHPSURGE10, though they may not be 100% alike.

Eaton Type CH Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral...
  • Our Part #: CHPSURGE
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHPSURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.42) ·
CHPSURGE - Eaton Corp

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat