C0250E2A - 250 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $251.67 (Each)
  • $251.67 (Each)
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
C0250E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0250E2A
Description
250 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422621 / 00786680422621
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.67 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
44
Resources
Brochures
 
 
C0250E2A - Brochure
Other Links
 
 
C0250E2A - Other
 
C0250E2A - Other
 
C0250E2A - Other
 
C0250E2A - Other
 
C0250E2A - Other
Attachments
 
 
C0250E2A - Specification Sheet
Images
 
 
C0250E2A - Small Image
 
C0250E2A - Large Image
 
C0250E2A - Large Image
 
C0250E2A - Large Image
 
C0250E2A - Large Image
Specifications Sheets
 
 
C0250E2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat