C0250E1B - 250 Va Type Mte Control Transformer

Eaton

  • $410.47 (Each)
  • $410.47 (Each)

In-Stock: 1 available locally (Hereford, TX) (change location)
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
C0250E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0250E1B
Description
250 Va Type Mte Control Transformer
Control Transformer, 120 X 240 V, 24 V, 250 Va, 4.37 In Overall Length, 4.488 In Overall Width, 3.819 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680423024 / 00786680423024
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$410.47 (Each)
Stock Availability
Hereford
1 (Check another store)
Amarillo
2
All Stores
19
Resources
Images
 
 
C0250E1B - Small Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
 
C0250E1B - Large Image
Specifications Sheets
 
 
C0250E1B - Specification Sheet
Attachments
 
 
C0250E1B - Specification Sheet
Brochures
 
 
C0250E1B - Brochure
Other Links
 
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
 
C0250E1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
4.37 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 120 x 240 V, 24 V, 250 VA, 4.37 in Overall Length, 4.488 in Overall Width, 3.819 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 10.1 lb
Short Description
250VA Control Transformer, 120 x 240V, 4.37 in (L), 1 PH
Description
250 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0250E1B 250 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Special Features
Primary Fuse Block
Additional Information
Overall Width
4.488 in
Overall Height
3.819 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Transformer Type
Control Transformer
Input Voltage Rating
120 x 240 V
Output Voltage Rating
24 V
Power Rating
250 VA
Tap Size
NONE
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
kva rating
250 VA
dimensions
3.8000 IN X 4.5000 IN X 4.2200 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0250E1B
GTIN
00786680423024
UPC
786680423024
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
10.1 lb
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0250E1B.
Jump To:

Similar Items

Similar items are close alternatives to C0250E1B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, ...
  • Our Part #: PH250PG
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH250PG
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.88) ·
PH250PG - Hammond Power Solutions

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat