C0075E2A - 75 Va Mte CTRL XFRMR 240X480V-120V

Eaton

  • $73.44 (Each)
  • $73.44 (Each)
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
C0075E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2A
Description
75 Va Mte CTRL XFRMR 240X480V-120V
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422546 / 00786680422546
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.44 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
228
Resources
Other Links
 
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
 
C0075E2A - Other
Attachments
 
 
C0075E2A - Specification Sheet
Images
 
 
C0075E2A - Small Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
 
C0075E2A - Large Image
Brochures
 
 
C0075E2A - Brochure
Specifications Sheets
 
 
C0075E2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat