BW2125 - Type BW Main BRKR 125A/2 Pole Kit 120/240V 10K

Eaton

  • $174.48 (Each)
  • $174.48 (Each)

In-Stock: 6 available locally (Spring, TX) (change location)
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
BW2125
Manufacturer
Eaton
Manufacturer's Part Number
BW2125
Description
Type BW Main BRKR 125A/2 Pole Kit 120/240V 10K
Circuit Breaker, 125 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
Slang Terms

Suggest a New Term
Categories
Distribution Equipment - Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460361 / 00786676460361
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.48 (Each)
Stock Availability
Spring
6 (Check another store)
Houston RDC
0
All Stores
401
Resources
Images
 
 
BW2125 - Small Image
 
BW2125 - Large Image
 
BW2125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac;208Y/120 V ac;240 V ac
Wire Size
#2 AWG to 300 kcmil
connection
Plug-on
Poles
Two-pole
interrupt rating
10 kAIC
Descriptions
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 125 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
Circuit Breaker, 125A, 2 Poles
Description
TYPE BW MAIN BRKR 125A/2 POLE KIT 120/240V 10K
extra long description
ETN BW2125 BW Main 125A/2 Pole Kit
Additional Information
circuit breaker type
Circuit Breaker
Terminal Connection Type
Plug-On
for use with
Type ECB Unit Enclosures
Standards Met
UL 489 Listed
dimensions
5.2500 IN X 6.5000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BW2125
GTIN
00786676460361
UPC
786676460361
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BW2125.
Jump To:

Similar Items

Similar items are close alternatives to BW2125, though they may not be 100% alike.

Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire S...
  • Our Part #: CSR2125N
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2125N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($294.12) ·
CSR2125N - Eaton Corp

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$294.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BW2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2125 Eaton 00786676460361
GTHQMV125 GENERAL ELECTRIC n/a
5B776 WW GRAINGER n/a
QOM2125VH Schneider Electric 00785901021971

* All prices subject to change.

Begin Live Chat