BRP42NC225R - BR Pon Loadcntr 225A Convertible 42 Space N3R_

Eaton

  • $795.33 (Each)
  • $795.33 (Each)
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
BRP42NC225R
Manufacturer
Eaton
Manufacturer's Part Number
BRP42NC225R
Description
BR Pon Loadcntr 225A Convertible 42 Space N3R_
Eaton BR Convertible Loadcenter, Converible, 225 A, X10, Copper, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, Combination, 84 Circuits, Single-Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689365622 / 00786689365622
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$795.33 (Each)
Resources
Images
 
 
BRP42NC225R - Small Image
 
BRP42NC225R - Large Image
Attachments
 
 
BRP42NC225R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
5.25
Height
48
Size
X10R
Descriptions
Description
BR PON LOADCNTR 225A CONVERTIBLE 42 SPACE N3R_
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Converible,225 A,X10,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,Combination,84 Circuits,Single-pole,42 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Product Type
BR Pon LC, 225A, Conv, 42 Space, N3R_
extra long description
ETN BRP42NC225R BR PON LC,225A, CON
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP42NC225R
GTIN
00786689365622
UPC
786689365622
Taxonomies, Classifications, and Categories
Type
Convertible loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP42NC225R.
Jump To:

Similar Items

Similar items are close alternatives to BRP42NC225R, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, 225 A, L1R, Aluminum, Nema 3R, Metallic, 25 ...
  • Our Part #: BR4242L225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4242L225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($662.25) ·
BR4242L225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$662.25

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat