BR4242L225R - 1PH 225A Mlo 42/42 Cir. Al Bus Nema 3R

Eaton

  • $662.25 (Each)
  • $662.25 (Each)
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
BR4242L225R
Manufacturer
Eaton
Manufacturer's Part Number
BR4242L225R
Description
1PH 225A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton Eaton BR Main Lug Loadcenter, 225 A, L1R, Aluminum, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, Twenty-Four Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447904 / 00786676447904
Weight per unit
37.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.25 (Each)
Resources
Images
 
 
BR4242L225R - Small Image
 
BR4242L225R - Large Image
 
BR4242L225R - Large Image
 
BR4242L225R - Large Image
 
BR4242L225R - Large Image
 
BR4242L225R - Large Image
 
BR4242L225R - Large Image
Attachments
 
 
BR4242L225R - Specification Sheet
Other Links
 
 
BR4242L225R - Other
 
BR4242L225R - Other
 
BR4242L225R - Other
 
BR4242L225R - Other
 
BR4242L225R - Other
 
BR4242L225R - Other
 
BR4242L225R - Other
Brochures
 
 
BR4242L225R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240V
amperage rating
225
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.3
Height
39
Depth
5.2
Size
L1r
Descriptions
Product Type
BR Main Lug Loadcenter
Long Description
Eaton Eaton BR main lug loadcenter, 225 A, L1R, Aluminum, NEMA 3R, Metallic, 25 kAIC, BWH, NEMA 3R, 42 Circuits, Twenty-four pole, 42 Spaces, Three-wire, Single-phase, Type BR 1-inch breakers, 120/240V, #1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Description
1PH 225A MLO 42/42 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BR4242L225R BR main lug loadcen
Additional Information
number of spaces
42
dimensions
5.2000 IN X 14.3000 IN X 39.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR4242L225R
GTIN
00786676447904
UPC
786676447904
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
37.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4242L225R.
Jump To:

Similar Items

Similar items are close alternatives to BR4242L225R, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Converible, 225 A, X10, Copper, Cover Included,...
  • Our Part #: BRP42NC225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP42NC225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($772.17) ·
BRP42NC225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$772.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat