BRP30E200G - BR Pon Loadcntr 200A Conv. With Lugs 30 Space W/ G

Eaton

  • $770.67 (Each)
  • $770.67 (Each)

In-Stock: 26 available at other locations ( find a store with stock)
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
BRP30E200G
Manufacturer
Eaton
Manufacturer's Part Number
BRP30E200G
Description
BR Pon Loadcntr 200A Conv. With Lugs 30 Space W/ G
Eaton BR Convertible Loadcenter, Convertible, Lugs Installed, Ground Bar, 200 A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, Combination, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055004 / 00786689055004
Weight per unit
30.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$770.67 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
26
Resources
Images
 
 
BRP30E200G - Small Image
 
BRP30E200G - Large Image
 
BRP30E200G - Large Image
 
BRP30E200G - Large Image
 
BRP30E200G - Large Image
 
BRP30E200G - Large Image
Attachments
 
 
BRP30E200G - Specification Sheet
Brochures
 
 
BRP30E200G - Brochure
Other Links
 
 
BRP30E200G - Other
 
BRP30E200G - Other
 
BRP30E200G - Other
 
BRP30E200G - Other
 
BRP30E200G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
34.12
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A CONV. WITH LUGS 30 SPACE W/ G
Extra Long Description
ETN BRP30E200G BR PON LC,200A,CONV
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Convertible, lugs installed, Ground bar, 200 A,X6,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,60 Circuits,Single-pole,30 Spaces,Two hots, a neutral, and a ground,Single-phase,120/240 V
Product Type
BR Pon LC, 200A, Conv W/Lugs, 30 SPC W/GRND
Special Features
Convertible, lugs installedGround bar
Additional Information
Number Of Spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30E200G
GTIN
00786689055004
UPC
786689055004
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
30.4
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Greensboro
24 View Store
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat