BRP30B200 - BR Pon Loadcntr 200A 25KAIC MCB 30/60 Cir. Al Bus

Eaton

  • $440.74 (Each)
  • $440.74 (Each)

In-Stock: 885 available at other locations ( find a store with stock)
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
BRP30B200
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B200
Description
BR Pon Loadcntr 200A 25KAIC MCB 30/60 Cir. Al Bus
Eaton BR Main Breaker Loadcenter, Includes BREQS125 Hold-Down Screw, Plug-On Neutral Main Circuit Breaker Loadcenter, 200 A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2200, 60 Circuits, Single Pole, 30 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044060 / 00786689044060
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$440.74 (Each)
Stock Availability
Kerrville
0 (Find nearest stock)
San Antonio RDC
1
All Stores
885
Resources
Images
 
 
BRP30B200 - Small Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
Attachments
 
 
BRP30B200 - Specification Sheet
Brochures
 
 
BRP30B200 - Brochure
Other Links
 
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
34.12
Height
3.88
Size
X6
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A 25KAIC MCB 30/60 CIR. AL BUS
Extra Long Description
ETN BRP30B200 BR PON LC 200A 25KAIC
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter, includes BREQS125 hold-down screw, Plug-on neutral main circuit breaker loadcenter, 200 A, X6, Aluminum, Cover included, NEMA 1, Metallic, 25 kAIC, CSR2200, 60 circuits, Single pole, 30 spaces
Product Type
BR Pon LC 200A 25KAIC MCB 30 SP, Al Bus
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
Number Of Spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30B200
GTIN
00786689044060
UPC
786689044060
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 885

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
1 View Store
Uvalde
1 View Store
These alternate items can be purchased instead of BRP30B200.
Jump To:

Similar Items

Similar items are close alternatives to BRP30B200, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat