BRP18BC225R - BR Pon Loadcenter, 225A, Main Breaker, 18 Space, N

Eaton

  • $917.36 (Each)
  • $917.36 (Each)
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
BRP18BC225R
Manufacturer
Eaton
Manufacturer's Part Number
BRP18BC225R
Description
BR Pon Loadcenter, 225A, Main Breaker, 18 Space, N
Eaton BR Main Breaker Loadcenter, 225A, X5, Copper, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, 36 Circuits, Single Pole, 18 Spaces, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689365585 / 00786689365585
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$917.36 (Each)
Resources
Images
 
 
BRP18BC225R - Small Image
 
BRP18BC225R - Large Image
 
BRP18BC225R - Large Image
Attachments
 
 
BRP18BC225R - Specification Sheet
Other Links
 
 
BRP18BC225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
29.12
Height
5.25
Size
X5
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 225A, MCB, 18 Space, N3R
extra long description
ETN BRP18BC225R BR PON LC,225A, MCB
Description
BR PON LOADCENTER, 225A, MAIN BREAKER, 18 SPACE, N
Long Description
Eaton BR main breaker loadcenter,225A,X5,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,36 circuits,Single pole,18 spaces,Three-wire,Single-phase
Additional Information
number of spaces
18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP18BC225R
GTIN
00786689365585
UPC
786689365585
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat