BRP08B200RF - BR Pon Loadcntr 200A Main BRKR 8 Space N3R Lugs

Eaton

  • $270.77 (Each)
  • $270.77 (Each)

In-Stock: 2 available locally (Denton, TX) (change location)
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
BRP08B200RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP08B200RF
Description
BR Pon Loadcntr 200A Main BRKR 8 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, 16 Circuits, Single Pole, 8 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Brea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059101 / 00786689059101
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.77 (Each)
Stock Availability
Denton
2 (Check another store)
DFW RDC
174
All Stores
3,591
Resources
Images
 
 
BRP08B200RF - Small Image
 
BRP08B200RF - Large Image
Attachments
 
 
BRP08B200RF - Specification Sheet
Brochures
 
 
BRP08B200RF - Brochure
Other Links
 
 
BRP08B200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
14.31
Depth
25
Height
5.5
Size
X4
Descriptions
Long Description
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,200A,X4,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BR,16 circuits,Single pole,8 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch brea
Special Features
Feed through lugs
Description
BR PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R LUGS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Type BR Loadcenter
extra long description
ETN BRP08B200RF BR PON LC,200A, MCB
Additional Information
number of spaces
8
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Coil Voltage
Main switch
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP08B200RF
GTIN
00786689059101
UPC
786689059101
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,591

Location search:
These alternate items can be purchased instead of BRP08B200RF.
Jump To:

Similar Items

Similar items are close alternatives to BRP08B200RF, though they may not be 100% alike.

BR Style Load Center, 8 Spaces, 16 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300...
  • Our Part #: BR816B200RF
  • Denton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR816B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($666.25) ·
BR816B200RF - Eaton Corp

Denton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$666.25

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat