BRN220GF - BR 2 Pole 20A GFST 120/240V 10 Kaic

Eaton

  • $234.72 (Each)
  • $234.72 (Each)

In-Stock: 2 available locally (Avondale, AZ) (change location)
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
BRN220GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN220GF
Description
BR 2 Pole 20A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 20 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676043762 / 00786676043762
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.72 (Each)
Stock Availability
Avondale
2 (Check another store)
Phoenix
8
All Stores
1,040
Resources
Images
 
 
BRN220GF - Small Image
 
BRN220GF - Large Image
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
BR 2 POLE 20A GFST 120/240V 10 KAIC
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR 2 Pole 20A GFST, 120/240V, 10 Kaic
extra long description
ETN BRN220GF BR 2 POLE 20A GFST, 12
Long Description
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 20 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI
Additional Information
dimensions
4.2500 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN220GF
Brand
Eaton
GTIN
00786676043762
UPC
786676043762
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 943,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,040

Location search:
These alternate items can be purchased instead of BRN220GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN220GF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, #14 to #...
  • Our Part #: GFTCB220
  • Avondale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GFTCB220
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($165.58) ·
GFTCB220 - Eaton Corp

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$165.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat