BRN220EP - BR 2P 20A Gfep, 120/240V,

Eaton

  • $1045.68 (Each)
  • $1,045.68 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRN220EP
Manufacturer
Eaton
Manufacturer's Part Number
BRN220EP
Description
BR 2P 20A Gfep, 120/240V,
Eaton BR Gfep Circuit Breaker, Ground Fault Equipment Protection Circuit Breakers, Pigtail Neutral, 20 A, 10 Kaic, Two-Pole, 120/240 V, #14-4 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689996161 / 00786689996161
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1,045.68 (Each)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
2
Resources
Other Links
 
 
BRN220EP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BR 2P 20A GFEP, 120/240V,
Extra Long Description
ETN BRN220EP BR 2P 20A GFEP, 120/24
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
EATON BR GFEP CIRCUIT BREAKER, GROUND FAULT EQUIPMENT PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 20 A, 10 KAIC, TWO-POLE, 120/240 V, #14-4 AWG
Product Type
BR 2P 20A Gfep, 120/240V, 10 Kaic
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRN220EP
GTIN
00786689996161
UPC
786689996161
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat