BRN115GF - BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral

Eaton

  • $84.11 (Each)
  • $84.11 (Each)

  • $1,682.20 (Per 20)

In-Stock: 9 available locally (Nacogdoches, TX) ( change location)
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
BRN115GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN115GF
Description
BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031282 / 00786689031282
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.11 (Each)
Standard Packaging
$1,682.20 (Per 20)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
1,304
Resources
Images
 
 
BRN115GF - Small Image
 
BRN115GF - Large Image
 
BRN115GF - Large Image
 
BRN115GF - Large Image
Brochures
 
 
BRN115GF - Brochure
Other Links
 
 
BRN115GF - Other
 
BRN115GF - Other
 
BRN115GF - Other
Attachments
 
 
BRN115GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Plug-on
Interrupt Rating
10
Poles
Single-pole
Voltage Rating
120/240 V
Descriptions
Description
BR GFCI 5MA 1 POLE 10KAIC 15A PIGTAIL NEUTRAL
Extra Long Description
ETN BRN115GF BR GF 5MA PIGTAIL 1P 1
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 15 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI
Product Type
BR GF 5MA Pigtail 1P 15A 10KAIC Ul Only
Additional Information
Dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRN115GF
GTIN
00786689031282
UPC
786689031282
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,304

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store
Nacogdoches
9 View Store
These alternate items can be purchased instead of BRN115GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN115GF, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat