BRMIKCSR - Mechanical Interlock Kit For BR W/ CSR/BWH Mains

Eaton

  • $178.10 (Each)
  • $178.10 (Each)

In-Stock: 1 available locally (Siloam Springs, AR) ( change location)
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
BRMIKCSR
Manufacturer
Eaton
Manufacturer's Part Number
BRMIKCSR
Description
Mechanical Interlock Kit For BR W/ CSR/BWH Mains
Mechanical Interlock Kit, 8 In Overall Length, 10 In Overall Width, 4 In Overall Height, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786685682914 / 00786685682914
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.10 (Each)
Stock Availability
Siloam Springs
1 (Check another store)
Springdale
0
All Stores
65
Resources
Tech Bulletins
 
 
BRMIKCSR - Tech Bulletin
Other Links
 
 
BRMIKCSR - Other
 
BRMIKCSR - Other
 
BRMIKCSR - Other
 
BRMIKCSR - Other
Brochures
 
 
BRMIKCSR - Brochure
Specifications Sheets
 
 
BRMIKCSR - Specification Sheet
Attachments
 
 
BRMIKCSR - Specification Sheet
Images
 
 
BRMIKCSR - Small Image
 
BRMIKCSR - Large Image
 
BRMIKCSR - Large Image
 
BRMIKCSR - Large Image
 
BRMIKCSR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
8
Height
1.25
Overall Length
8 in
Width
7.5
Descriptions
Description
MECHANICAL INTERLOCK KIT FOR BR W/ CSR/BWH MAINS
Extra Long Description
ETN BRMIKCSR MECHANICAL INTERLOCK,B
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Mechanical Interlock Kit, 8 in Overall Length, 10 in Overall Width, 4 in Overall Height, 2 lb/EA
Product Type
Mechanical Interlock Kit
Short Description
Mechanical Interlock Kit, 8 in, 10 in
Special Features
PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS
Additional Information
Accessory Type
Mechanical Interlock Kit
For Use With
BR Loadcenters with CSR/BWH Main Breakers
Made In USA
yes
Overall Height
4 in
Overall Width
10 in
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRMIKCSR
GTIN
00786685682914
UPC
786685682914
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat