BRH2100 - Type BR BRKR 100A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $181.65 (Each)
  • $181.65 (Each)

  • $908.25 (Per 5)

  • $4,541.25 (Per 25)

In-Stock: 2 available locally (Fort Collins, CO) (change location)
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
BRH2100
Manufacturer
Eaton
Manufacturer's Part Number
BRH2100
Description
Type BR BRKR 100A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 100 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373906 / 00786676373906
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.65 (Each)
Carton
$908.25 (Per 5)
Standard Packaging
$4,541.25 (Per 25)
Stock Availability
Fort Collins
2 (Check another store)
Denver
1
All Stores
1,083
Resources
Images
 
 
BRH2100 - Small Image
 
BRH2100 - Large Image
Attachments
 
 
BRH2100 - Specification Sheet
Brochures
 
 
BRH2100 - Brochure
Other Links
 
 
BRH2100 - Other
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
120/240 V
Poles
2
interrupt rating
22 kAIC
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Description
TYPE BR BRKR 100A/2 POLE COM. TRIP 120/240V 22K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,100 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,BRH,Type BR Loadcenters
Product Type
BR 100A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH2100 BR 100A/2 Pole Com. Tri
Additional Information
dimensions
2.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRH2100
Brand
Eaton
GTIN
00786676373906
UPC
786676373906
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRH2100.
Jump To:

Cross Referenced

These items are similar to BRH2100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRH2100 Eaton 00786676373906
GTHHQL21100 GENERAL ELECTRIC n/a
2DG52 WW GRAINGER n/a
QO2100VH Schneider Electric 00785901054924
Q210011 Siemens n/a

* All prices subject to change.

Begin Live Chat