BREQS125 - Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC

Eaton

  • $10.30 (Each)
  • $10.30 (Each)

  • $2,575.00 (Per 250)

In-Stock: 1 available locally (Lancaster, TX) ( change location)
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
BREQS125
Manufacturer
Eaton
Manufacturer's Part Number
BREQS125
Description
Hold Down Screw For 2 Pole BR BRKR In 125A Mlo LDC
Hold-Down Screw Kit, 125 A
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676449557 / 00786676449557
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Standard Packaging
$2,575.00 (Per 250)
Stock Availability
Lancaster
1 (Check another store)
DFW RDC
57
All Stores
1,442
Resources
Images
 
 
BREQS125 - Small Image
 
BREQS125 - Large Image
 
BREQS125 - Large Image
Attachments
 
 
BREQS125 - Specification Sheet
Brochures
 
 
BREQS125 - Brochure
Other Links
 
 
BREQS125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Descriptions
Product Type
Hold-Down Screw Kit
Long Description
Hold-Down Screw Kit, 125 A
Short Description
Hold-Down Screw Kit for Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A
Special Features
Suitable for Type BD Circuit Breakers;BQ Circuit Breakers;BQC Circuit Breakers
Description
HOLD DOWN SCREW FOR 2 POLE BR BRKR IN 125A MLO LDC
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BREQS125 Hold Down, 2 Pole BR b
Additional Information
accessory type
Hold-Down Screw Kit
for use with
Two-Pole Type BR Circuit Breakers in Single-Phase;MLO Loadcenters Through 125A
Standards Met
IGCC 4459;UL Listed
Made in USA
yes
dimensions
2.8750 IN X 0.5000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BREQS125
GTIN
00786676449557
UPC
786676449557
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,442

Location search:
These alternate items can be purchased instead of BREQS125.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BREQS125.

Eaton BR Field Installation Kit and Part, Suitable For Type BD, BQ, BQC Circuit ...
  • Our Part #: BREQS125
  • Lancaster Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BREQS125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.30) ·
BREQS125 - Eaton Corp

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to BREQS125, though they may not be 100% alike.

Eaton Pon Accessories - Hold Down Kit For 2 Pole BR Plug-On Neutral Breaker, Hol...
  • Our Part #: BRPHD
  • Lancaster Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BRPHD
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,870.00) ·
BRPHD - Eaton Corp

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$9.35

Each

QTY:
Each
Add
Hold Down Screw Kit, 225 A, 0.05 LB/Ea
  • Our Part #: BRHDK125
  • Lancaster Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BRHDK125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.99) ·
BRHDK125 - Eaton Corp

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$12.99

Each

QTY:
Each
Add
Eaton BR Field Installation Kit and Part, Suitable For Type BD, BQ, BQC Circuit ...
  • Our Part #: BREQS125
  • Lancaster Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BREQS125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.30) ·
BREQS125 - Eaton Corp

Lancaster Availability: In Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BREQS125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BREQS125 Eaton 00786676449557
PK4MB2LA Schneider Electric 00785901307181

* All prices subject to change.

Begin Live Chat