BR60120B200 - 1PH Load Center

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR60120B200
Manufacturer
Eaton
Manufacturer's Part Number
BR60120B200
Description
1PH Load Center
Circuit Breaker, Indoor, 200A, 25 Kaic, Single-Phase, 60 Spaces, 120 Circuits
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685931692 / 00786685931692
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR60120B200 - Small Image
 
BR60120B200 - Large Image
Attachments
 
 
BR60120B200 - Specification Sheet
Brochures
 
 
BR60120B200 - Brochure
Other Links
 
 
BR60120B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
interrupt rating
25 kAIC
amperage rating
59120
Descriptions
Product Type
Circuit Breaker
Description
1PH LOAD CENTER
extra long description
ETN BR60120B200 Circuit Breaker
Long Description
Circuit Breaker, Indoor, 200A, 25 kAIC, Single-phase, 60 spaces, 120 circuits
Additional Information
number of spaces
60 WTT
dimensions
98.5520millimetreX35.8902centimetreX12.2885decimetre
Number of Circuits
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Manufacturers Part Number
BR60120B200
Brand
Eaton
GTIN
00786685931692
UPC
786685931692
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
INDOOR
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
50
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat