BR4040N200RG - 1PH/BR Loadcenter 200A, Convertible Panel, 40/40 C

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040N200RG
Manufacturer
Eaton
Manufacturer's Part Number
BR4040N200RG
Description
1PH/BR Loadcenter 200A, Convertible Panel, 40/40 C
BR Style 1-Inch Loadcenter, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 27 In Overall Height, Combination, 34 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116893959 / 00782116893959
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4040N200RG - Large Image
 
BR4040N200RG - Large Image
 
BR4040N200RG - Large Image
 
BR4040N200RG - Large Image
 
BR4040N200RG - Small Image
 
BR4040N200RG - Large Image
Specifications Sheets
 
 
BR4040N200RG - Specification Sheet
Attachments
 
 
BR4040N200RG - Specification Sheet
Brochures
 
 
BR4040N200RG - Brochure
Other Links
 
 
BR4040N200RG - Other
 
BR4040N200RG - Other
 
BR4040N200RG - Other
 
BR4040N200RG - Other
 
BR4040N200RG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
amperage rating
200
Cover Type
Cover included
Phase
1
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
3.88 in
Width
14.31
Height
27
Depth
3.88
Size
C4
Descriptions
Long Description
BR Style 1-Inch Loadcenter, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 in Overall Length, 14.31 in Overall Width, 27 in Overall Height, Combination, 34 lb
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
Special Features
Ground Bar;Includes Breqs125 Hold-Down Screw
Product Type
BR Style 1-Inch Loadcenter
Description
1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 40/40 C
extra long description
ETN BR4040N200RG Eaton BR convertib
Additional Information
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Mounting Type
Combination
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Overall Height
27 in
Circuit Breaker Compatibility
BR Circuit Breaker
number of spaces
40
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040N200RG
GTIN
00782116893959
UPC
782116893959
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight
34 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040N200RG.
Jump To:

Similar Items

Similar items are close alternatives to BR4040N200RG, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Converible, 200 A, X8, Aluminum, Co...
  • Our Part #: BRP40N200RG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40N200RG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($523.71) ·
BRP40N200RG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$523.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat