BR370 - Type BR BRKR 70A/3 Pole 240V 10K

Eaton

  • $514.90 (Each)
  • $514.90 (Each)

  • $2,574.50 (Per 5)

In-Stock: 3 available locally (El Paso, TX) (change location)
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
BR370
Manufacturer
Eaton
Manufacturer's Part Number
BR370
Description
Type BR BRKR 70A/3 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 70 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676368001 / 00786676368001
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$514.90 (Each)
Standard Packaging
$2,574.50 (Per 5)
Stock Availability
El Paso
3 (Check another store)
All Stores
134
Resources
Images
 
 
BR370 - Small Image
 
BR370 - Large Image
 
BR370 - Large Image
 
BR370 - Large Image
Attachments
 
 
BR370 - Specification Sheet
Brochures
 
 
BR370 - Brochure
Other Links
 
 
BR370 - Other
 
BR370 - Other
 
BR370 - Other
 
BR370 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,70 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Product Type
Type BR Breaker 70A/3 Pole 240V 10K
Description
TYPE BR BRKR 70A/3 POLE 240V 10K
extra long description
ETN BR370 Type BR Breaker 70A/3 Pol
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
1.9000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR370
GTIN
00786676368001
UPC
786676368001
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR370.
Jump To:

Cross Referenced

These items are similar to BR370 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR370 Eaton 00786676368001
CH370 Eaton 00782113102139
GTHQL32070 GENERAL ELECTRIC n/a
THQL32070 GENERAL ELECTRIC 00783164012149
1D329 WW GRAINGER n/a
PC8370 ITE n/a
Q370 ITE n/a
QO370 Schneider Electric 00785901004387
Q370 Siemens 00783643148451

* All prices subject to change.

Begin Live Chat