BR360 - Type BR BRKR 60A/3 Pole 240V 10K

Eaton

  • $240.78 (Each)
  • $240.78 (Each)

  • $1,203.90 (Per 5)

In-Stock: 2 available locally (Ruston, LA) (change location)
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
BR360
Manufacturer
Eaton
Manufacturer's Part Number
BR360
Description
Type BR BRKR 60A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 3 In Overall Length, 3 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676367950 / 00786676367950
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.78 (Each)
Standard Packaging
$1,203.90 (Per 5)
Stock Availability
Ruston
2 (Check another store)
West Monroe
3
All Stores
315
Resources
Images
 
 
BR360 - Small Image
 
BR360 - Large Image
 
BR360 - Large Image
 
BR360 - Large Image
 
BR360 - Large Image
Attachments
 
 
BR360 - Specification Sheet
Brochures
 
 
BR360 - Brochure
Other Links
 
 
BR360 - Other
 
BR360 - Other
 
BR360 - Other
 
BR360 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 3 in Overall Length, 3 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 60 A, 240 VAC
Description
TYPE BR BRKR 60A/3 POLE 240V 10K
extra long description
ETN BR360 Type BR Breaker 60A/3 Pol
Additional Information
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
3 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
circuit breaker type
Standard Trip Circuit Breaker
dimensions
3.0000 IN X 3.0000 IN X 2.7500 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR360
GTIN
00786676367950
UPC
786676367950
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.95
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 315

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
1 View Store
Ruston
2 View Store
West Monroe
3 View Store

* All prices subject to change.

Begin Live Chat