BR24L70FP - 1PH 70A Mlo 2/4 Cir Al Bus Flush Cover

Eaton

  • $58.00 (Each)
  • $58.00 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR24L70FP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L70FP
Description
1PH 70A Mlo 2/4 Cir Al Bus Flush Cover
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Flush, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001847 / 00786676001847
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
BR24L70FP - Small Image
 
BR24L70FP - Large Image
 
BR24L70FP - Large Image
 
BR24L70FP - Large Image
 
BR24L70FP - Large Image
Other Links
 
 
BR24L70FP - Other
 
BR24L70FP - Other
 
BR24L70FP - Other
 
BR24L70FP - Other
 
BR24L70FP - Other
Brochures
 
 
BR24L70FP - Brochure
Attachments
 
 
BR24L70FP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
70
Cover Type
Cover not included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Four-pole
Dimensions and Weight
Depth
3.88
Height
23
Size
5
Width
14.31
Descriptions
Description
1PH 70A MLO 2/4 CIR AL BUS FLUSH COVER
Extra Long Description
ETN BR24L70FP 1PH/BR LC 70A MLO 2/4
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,Current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Flush,4 Circuits,2 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al
Product Type
1PH/BR LC 70A Mlo 2/4 Cir Al Bus Flush
Special Features
Current design
Additional Information
Number Of Spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR24L70FP
GTIN
00786676001847
UPC
786676001847
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Flush Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
30 View Store

* All prices subject to change.

Begin Live Chat