BR24L125SP - 1PH 125A Mlo 2/4 Cir Al Bus Surface Cover

Eaton

  • $73.65 (Each)
  • $73.65 (Each)

In-Stock: 202 available at other locations ( find a store with stock)
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
BR24L125SP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L125SP
Description
1PH 125A Mlo 2/4 Cir Al Bus Surface Cover
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 6.88 In Overall Length, 4.50 In Overall Width, 12 In Overall Height, Surface Mount (Trim)
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002271 / 00786676002271
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
202
Resources
Images
 
 
BR24L125SP - Small Image
 
BR24L125SP - Large Image
Attachments
 
 
BR24L125SP - Specification Sheet
Other Links
 
 
BR24L125SP - Other
 
BR24L125SP - Other
Brochures
 
 
BR24L125SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover not included
Current Rating
125 A
Interrupt Rating
10 kAIC
Material
Metallic
Phase
1
Voltage Rating
120/240 V ac
Wattage
Four-pole
Wire Size
#14 to 1/0 AWG
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Depth
3.88
Height
21
Overall Length
6.88 in;174.6 mm
Size
6
Width
14.31
Descriptions
Description
1PH 125A MLO 2/4 CIR AL BUS SURFACE COVER
Extra Long Description
ETN BR24L125SP 1Ph/BR LC 125A MLO 2
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Main Lug Load Center, 2 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 6.88 in Overall Length, 4.50 in Overall Width, 12 in Overall Height, Surface Mount (Trim)
Product Type
Main Lug Load Center
Short Description
NEMA 1 Main Lug Load Center, 2/4 C, 125 A
Special Features
Current design
Additional Information
Circuit Breaker Compatibility
BR Circuit Breaker
Enclosure Type
Nema 1
For Use With
Type Br 1-Inch Breakers
Made In USA
yes
Mounting Type
Surface Mount (Trim)
Number Of Circuits
4
Number Of Spaces
2
Overall Height
12 in;304.8 mm
Overall Width
4.50 in;114.3 mm
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BR24L125SP
GTIN
00786676002271
UPC
786676002271
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Surface Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR24L125SP.
Jump To:

Similar Items

Similar items are close alternatives to BR24L125SP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat