BR230SUR - Type BR Surge BRKR 30A/2 Pole 120/240V 10K

Eaton

  • $140.71 (Each)
  • $140.71 (Each)

  • $1,407.10 (Per 10)

In-Stock: 100 available locally (West Dallas, TX) (change location)
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
BR230SUR
Manufacturer
Eaton
Manufacturer's Part Number
BR230SUR
Description
Type BR Surge BRKR 30A/2 Pole 120/240V 10K
Eaton BR Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
786685546063 / 00786685546063
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.71 (Each)
Standard Packaging
$1,407.10 (Per 10)
Stock Availability
West Dallas
100 (Check another store)
DFW RDC
1,586
All Stores
3,306
Resources
Images
 
 
BR230SUR - Small Image
 
BR230SUR - Large Image
 
BR230SUR - Large Image
 
BR230SUR - Large Image
 
BR230SUR - Large Image
 
BR230SUR - Large Image
 
BR230SUR - Large Image
360 Images
 
 
BR230SUR - 360 Image
Attachments
 
 
BR230SUR - Specification Sheet
Brochures
 
 
BR230SUR - Brochure
Other Links
 
 
BR230SUR - Other
 
BR230SUR - Other
 
BR230SUR - Other
 
BR230SUR - Other
 
BR230SUR - Other
 
BR230SUR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Dimensions and Weight
Length
6.5
Height
2.5
Width
3.5
Descriptions
Description
TYPE BR SURGE BRKR 30A/2 POLE 120/240V 10K
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Product Type
BR Surge BRKR 30A/2 Pole 120/240V 10K
extra long description
ETN BR230SUR BR SURGE BRKR 30A/2 PO
Long Description
Eaton BR residential surge breaker, Two-pole, 30 A, 10 kA nominal discharge, 36 kA surge current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR230SUR
GTIN
00786685546063
UPC
786685546063
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge breaker
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR230SUR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BR230SUR.

Eaton BR Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 ...
  • Our Part #: BR230SURCS
  • West Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR230SUR
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.71) ·
BR230SURCS - Eaton Corp

West Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$140.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat