BR2100ST - Type BR BRKR100A/2 Pole 120/240V 10K W/Shunt Trip

Eaton

  • $342.47 (Each)
  • $342.47 (Each)

  • $3,424.70 (Per 10)

In-Stock: 31 available at other locations ( find a store with stock)
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
BR2100ST
Manufacturer
Eaton
Manufacturer's Part Number
BR2100ST
Description
Type BR BRKR100A/2 Pole 120/240V 10K W/Shunt Trip
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 100 A, 42 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676000406 / 00786676000406
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.47 (Each)
Standard Packaging
$3,424.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
BR2100ST - Small Image
 
BR2100ST - Large Image
 
BR2100ST - Large Image
 
BR2100ST - Large Image
Attachments
 
 
BR2100ST - Specification Sheet
Other Links
 
 
BR2100ST - Other
 
BR2100ST - Other
 
BR2100ST - Other
Brochures
 
 
BR2100ST - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupt Rating
42 kAIC
Poles
Two-pole
Voltage Rating
120/240 V
Descriptions
Description
TYPE BR BRKR100A/2 POLE 120/240V 10K W/SHUNT TRIP
Extra Long Description
ETN BR2100ST BR 100A/2 Pole 120/240
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on shunt trip circuit breaker,100 A,42 kAIC,Two-pole,120/240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters,Shunt trip included
Product Type
BR 100A/2 Pole 120/240V 10K
Special Features
Shunt Trip
Additional Information
Dimensions
3.2500 IN X 3.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2100ST
GTIN
00786676000406
UPC
786676000406
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Deer Park
23 View Store

A-L

Location Stock Available
Baytown
2 View Store
Galena Park
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat