BR125 - Type BR BRKR 25A/1 Pole 120/240V 10K

Eaton

  • $9.22 (Each)
  • $9.22 (Each)

  • $92.20 (Per 10)

  • $461.00 (Per 50)

In-Stock: 3 available locally (Marshall, TX) (change location)
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
BR125
Manufacturer
Eaton
Manufacturer's Part Number
BR125
Description
Type BR BRKR 25A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 25 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676362153 / 00786676362153
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Carton
$92.20 (Per 10)
Standard Packaging
$461.00 (Per 50)
Stock Availability
Marshall
3 (Check another store)
Longview
10
All Stores
170
Resources
Images
 
 
BR125 - Small Image
 
BR125 - Large Image
Attachments
 
 
BR125 - Specification Sheet
Brochures
 
 
BR125 - Brochure
Other Links
 
 
BR125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Product Type
Type BR Breaker 25A/1 Pole 120/240V 10K
Description
TYPE BR BRKR 25A/1 POLE 120/240V 10K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,25 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
extra long description
ETN BR125 Type BR Breaker 25A/1 Pol
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.3000 IN X 1.6000 IN X 3.3000 IN
Manufacturer Information
Manufacturers Part Number
BR125
Brand
Eaton
GTIN
00786676362153
UPC
786676362153
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR125.
Jump To:

Cross Referenced

These items are similar to BR125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR125 Eaton 00786676362153
CH125 Eaton 00782113121420
CHQ125 Eaton 00782113010830
THQL1125 GENERAL ELECTRIC 00783164131628
THQP125 GENERAL ELECTRIC 00783164085693
TQL1225 GENERAL ELECTRIC 00783164128888
QO125 Schneider Electric 00785901010418
514697!20806 Eaton n/a
CUHCH225 Eaton n/a
5B723 WW GRAINGER n/a
SW2030L1150 ITE n/a
PCB140 Siemens n/a

* All prices subject to change.

Begin Live Chat