BAB2125 - BAB2125 BKR A

Eaton

  • $521.61 (Each)
  • $521.61 (Each)

  • $6,259.32 (Per 12)

In-Stock: 3 available locally (Jonesboro, AR) (change location)
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
BAB2125
Manufacturer
Eaton
Manufacturer's Part Number
BAB2125
Description
BAB2125 BKR A
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303054 / 00786679303054
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.61 (Each)
Standard Packaging
$6,259.32 (Per 12)
Stock Availability
Jonesboro
3 (Check another store)
Little Rock
1
All Stores
54
Resources
Images
 
 
BAB2125 - Small Image
 
BAB2125 - Large Image
 
BAB2125 - Large Image
 
BAB2125 - Large Image
 
BAB2125 - Large Image
 
BAB2125 - Video
Attachments
 
 
BAB2125 - Specification Sheet
Brochures
 
 
BAB2125 - Brochure
Other Links
 
 
BAB2125 - Other
 
BAB2125 - Other
 
BAB2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 2.1 in Overall Width, 0.75 lb
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 125 A, 120/240 VAC
Description
BAB2125 BKR A
Special Features
Bolt-on mounting
extra long description
ETN BAB2125 BAB2125 BKR A
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.8 in
Overall Width
2.1 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
dimensions
3.8000 IN X 2.3000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BAB2125
GTIN
00786679303054
UPC
786679303054
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BAB2125.
Jump To:

Similar Items

Similar items are close alternatives to BAB2125, though they may not be 100% alike.

Etn 2P 125A 120/240 Bolt On
  • Our Part #: BAB2125
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BAB2125 - Breakers Unlimited

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat